Motion
T7645046
1/2 SPRING SNAP LINK
Mi Item #03096998
MFR #T7645046
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 SPRING SNAP LINK
Mi Item #03096998
MFR #T7645046

Mfr description
T7645046 ZINC PLSPRING SNAPLINK 1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    1/2 in

Details

  • Material
    Steel
  • Weight Capacity
    230 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)