Motion
42-264
9 in Magnetic Torpedo Level
MI ITEM #03097722
MFR #42-264
Price$11.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9 in Magnetic Torpedo Level
MI ITEM #03097722
MFR #42-264

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$11.35/each

Specifications

Dimensions

  • Contents
    Level
  • Depth
    1.0 in

Details

  • Accuracy
    0.0002
  • Case Included
    No
  • Color
    Black/Yellow
  • Legs Included
    No
  • Level Type
    Torpedo
  • Material
    ABS
  • Number Of Vials
    3
  • Number Of Vials Measuring Level
    1
  • Number Of Vials Measuring Plumb
    1

Overview

Mfr description
42-264 9" TORPEDO LEVEL, 3 VIALS.
  • Made of tough, shock resistant ABS plastic material
  • Magnetic strip that holds to iron and steel surfaces
  • Three 360° vials (plumb, level and 45°) are replaceable on the job

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought