Motion
7000118539

3M
7000118539

Uncut Sanding Roll - P180 Grit, Aluminum Oxide, 2 in Wide , 50 yd Long
Mi Item #03097862
MFR #7000118539
Price$112.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000118539

Uncut Sanding Roll - P180 Grit, Aluminum Oxide, 2 in Wide , 50 yd Long
Mi Item #03097862
MFR #7000118539

Mfr description
19819 UTILITY CLOTH ROLL 314D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Versatile aluminum oxide abrasive roll can be used on metal, wood, and plastic
  • Cloth backing is both flexible and durable to withstand heavy use
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$112.02/each

Specifications

Dimensions

  • Backing Weight
    J
  • Overall Length
    150 ft
  • Overall Width
    2 in
  • Roll Length
    50 yd
  • Roll Width
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Aluminum Oxide
  • Backing Material
    Cloth
  • Color
    Red
  • Grade
    P180
  • Grit Number
    P180
  • Manufacturer Stock Number
    60440107138
  • Manufacturer Upc Number
    00051115198199
  • Number Of Pieces
    1
  • UPC_NO
    00051115198199
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)