Motion
AS1001F-05
AS1001F-05 SPEED CONTROL
Mi Item #03097870
MFR #AS1001F-05
Price$13.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AS1001F-05 SPEED CONTROL
Mi Item #03097870
MFR #AS1001F-05

Mfr description
AS1001F-05 SPEED CONTROL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.30/each

Specifications

Dimensions

  • Tube Size
    3

Details

  • Body Material
    Brass;PBT
  • Maximum Operating Pressure
    1 MPa
  • Metering
    Meter Out
  • Minimum Operating Pressure
    +0.1
  • Operating Medium
    Air
  • Operating Temperature Range
    -5 to 60 °C
  • Piping Type
    Inline
  • Proof Pressure
    +1.5
  • Seal Material
    Nitrile
  • Standards Met
    JIS
  • Thread Standard
    Meter out
  • Type
    Speed Controller
  • Valve Function
    Flow Control
  • Valve Type
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)