Motion
VQZ2151-6YOSW

SMC CORP OF AMERICA
VQZ2151-6YOSW

VALVE, BASE MOUNT, *LQA
MI ITEM #03097886
MFR #VQZ2151-6YOSW
Price$58.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ2151-6YOSW

VALVE, BASE MOUNT, *LQA
MI ITEM #03097886
MFR #VQZ2151-6YOSW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$58.54/each

Specifications

Dimensions

  • Overall Height
    82.4 mm
  • Overall Length
    99.9 + Max of 10 mm
  • Overall Width
    34 mm

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    0.51 (P to A, B) Cv, 0.53 (A, B to EA, EB) Cv
  • Flow Direction
    4-Way
  • Maximum Operating Pressure
    0.7 Mpa2
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Pressure Range
    +0.15 to +0.7 MPa
  • Operating Temperature Range
    -10 to +50 °C
  • Piping Type
    Base Mounted
  • Response Time
    ≤20 ms
  • Seal Material
    Rubber
  • Series
    VQZ
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Electrical Entry
    DIN Terminal without Connector
  • Solenoid Power Consumption
    0.35 W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    CE, JIS B 8375-1981

Overview

Mfr description
VQZ2151-6YOSW VALVE, BASE MOUNT,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought