Motion
150D
Keyed Padlock - Open Shackle, Shackle Diameter: 9/32 in, Shackle Material: Steel, Body Material: Brass
MI ITEM #03097934
MFR #150D
List Price$20.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyed Padlock - Open Shackle, Shackle Diameter: 9/32 in, Shackle Material: Steel, Body Material: Brass
MI ITEM #03097934
MFR #150D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.53/each for your price

Overview

Mfr description
150D -PADLOCK MASTER
  • 2" (50 mm) wide body
  • Hardened 9/32” steel shackle
  • Five-pin tumbler security
  • Solid brass lock body is stylish and strong

Specifications

  • Type
    Open Shackle Padlock
  • Key Type
    Keyed Different
  • Vertical Clearance
    1 in
  • Shackle Diameter
    9/32 in
  • Shackle Material
    Steel
  • Body Material
    Brass
  • Covered Body Or Bumpers
    No Cover or Bumpers
  • Number Of Pins
    5
  • Body Width
    2 in
  • Horizontal Clearance
    1 in
  • Series
    No 150
  • UPC_NO
    71649375903

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought