Motion
178D
Mi Item #03097937
MFR #178D
Price$18.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #03097937
MFR #178D

Mfr description
178D ECONOMY RESETTABLE COMBO
  • 2" (51 mm) wide solid body
  • Hardened 5/16” steel shackle provides maximum cut resistance
  • Set-your-own combination convenience and security
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.17/each

Specifications

Dimensions

  • Body Width
    2 in
  • Horizontal Clearance
    1 in
  • Shackle Diameter
    5/16 in
  • Vertical Clearance
    1 in

Details

  • Concealed Or Open Shackle
    Open Shackle
  • Covered Body Or Uncovered
    Not Covered
  • Dial Location
    Bottom
  • Key Control
    Key Controlled
  • Number of Bumpers
    0
  • Resettable Or Not
    Resettable Combination
  • Series
    No 178
  • Shackle Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)