Motion
22KA
Lockout Padlock - Keyed Alike, Steel Material, Laminated Finish/Coating, Steel Shackle Material, 1/4 in Shackle Diameter, 5/8 in Vertical Clearance
MI ITEM #03097980
MFR #22KA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lockout Padlock - Keyed Alike, Steel Material, Laminated Finish/Coating, Steel Shackle Material, 1/4 in Shackle Diameter, 5/8 in Vertical Clearance
MI ITEM #03097980
MFR #22KA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
22KA-337 PADLOCK

Specifications

  • Key Type
    Keyed Alike
  • Colored Body Or Bumper
    Colored Bumper
  • Shackle Diameter
    1/4 in
  • Shackle Material
    Steel
  • Body Material
    Steel
  • Body Width
    1-1/2 in
  • Vertical Clearance
    5/8 in
  • Horizontal Clearance
    9/16 in
  • Finish Coating
    Laminated
  • Labeling
    No Label
  • UPC_NO
    71649032165

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text