Motion
3008D
Keyed Padlock - Open Shackle Padlock, Shackle Diameter: 9/32 in, Shackle Material: Steel, Body Material: Steel
Mi Item #03097985
MFR #3008D
Price$58.21/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyed Padlock - Open Shackle Padlock, Shackle Diameter: 9/32 in, Shackle Material: Steel, Body Material: Steel
Mi Item #03097985
MFR #3008D

Mfr description
3008D TUMBLER PADLOCK BLISTER 4 PACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.21/pk

Specifications

Dimensions

  • Body Width
    1-9/16 in
  • Horizontal Clearance
    5/8 in
  • Shackle Diameter
    9/32 in
  • Vertical Clearance
    3/4 in

Details

  • Body Material
    Steel
  • Color
    Silver
  • Covered Body Or Bumpers
    One Bumper
  • Finish Coating
    Laminated
  • Key Type
    Keyed Alike
  • Number Of Pins
    4
  • Safety Features
    1-9/16in (40mm) Wide laminated steel body for superior strength, 4-pin cylinder for added pick resistance, Dual locking levers provide extra pry resistance, Hardened steel shackle for extra cut resistance, Keyed alike - same key opens all four locks
  • Shackle Material
    Steel
  • Type
    Open Shackle Padlock
  • UPC_NO
    71649322402
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)