Motion
3DLH
Keyed Padlock - Open Shackle, Shackle Diameter: 9/32 in, Shackle Material: Steel, Body Material: Steel
MI ITEM #03097986
MFR #3DLH
Your Price$17.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyed Padlock - Open Shackle, Shackle Diameter: 9/32 in, Shackle Material: Steel, Body Material: Steel
MI ITEM #03097986
MFR #3DLH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17.61/each(List $22.02)

Overview

Mfr description
3DLH 3KEYED DIFF 1-1/2"LAM PIN

Specifications

  • Type
    Open Shackle Padlock
  • Key Type
    Keyed Different
  • Vertical Clearance
    2 in
  • Shackle Diameter
    9/32 in
  • Shackle Material
    Steel
  • Body Material
    Steel
  • Covered Body Or Bumpers
    One Bumper
  • Finish Coating
    Laminated
  • Number Of Pins
    4
  • Body Width
    1-9/16 in
  • Horizontal Clearance
    5/8 in
  • Series
    No 3
  • UPC_NO
    71649320750

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text