Motion
3UP
Keyed Padlock - Open Shackle, Shackle Diameter: 9/32 in, Shackle Material: Steel, Body Material: Steel
MI ITEM #03097999
MFR #3UP
Your Price$14.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyed Padlock - Open Shackle, Shackle Diameter: 9/32 in, Shackle Material: Steel, Body Material: Steel
MI ITEM #03097999
MFR #3UP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.54/each(List $18.18)

Overview

Mfr description
3UP #3 UNIVERSAL PIN PADLOCK

Specifications

  • Type
    Open Shackle Padlock
  • Key Type
    Keyed Alike
  • Vertical Clearance
    3/4 in
  • Shackle Diameter
    9/32 in
  • Shackle Material
    Steel
  • Body Material
    Steel
  • Covered Body Or Bumpers
    One Bumper
  • Finish Coating
    Laminated
  • Number Of Pins
    4
  • Body Width
    1-9/16 in
  • Horizontal Clearance
    5/8 in
  • UPC_NO
    71649079757

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text