Motion
4
Keyed Padlock - Open Shackle, Shackle Diameter: 9/32 in, Shackle Material: Steel, Body Material: Brass
MI ITEM #03098000
MFR #4
Price$28.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyed Padlock - Open Shackle, Shackle Diameter: 9/32 in, Shackle Material: Steel, Body Material: Brass
MI ITEM #03098000
MFR #4

Mfr description
4-PADLOCK MASTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.98/each

Specifications

Dimensions

  • Body Width
    1-9/16 in
  • Horizontal Clearance
    5/8 in
  • Shackle Diameter
    9/32 in
  • Vertical Clearance
    3/4 in

Details

  • Body Material
    Brass
  • Covered Body Or Bumpers
    One Bumper
  • Includes
    (2) Keys
  • Key Type
    Keyed Different
  • Number Of Pins
    4
  • Rekeyable Or Not
    Non-Rekeyable
  • Resistance Features
    Corrosion Resistant
  • Shackle Material
    Steel
  • Type
    Open Shackle Padlock

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)