Motion
4KA-3476
Keyed Padlock - Open Shackle, Shackle Diameter: 9/32 in, Shackle Material: Steel, Body Material: Brass
MI ITEM #03098007
MFR #4KA-3476
List Price$23.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyed Padlock - Open Shackle, Shackle Diameter: 9/32 in, Shackle Material: Steel, Body Material: Brass
MI ITEM #03098007
MFR #4KA-3476

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.79/each for your price

Overview

Mfr description
4KA-3476 PADLOCK

Specifications

  • Type
    Open Shackle Padlock
  • Key Type
    Keyed Alike
  • Vertical Clearance
    3/4 in
  • Shackle Diameter
    9/32 in
  • Shackle Material
    Steel
  • Body Material
    Brass
  • Covered Body Or Bumpers
    One Bumper
  • Body Width
    1-9/16 in
  • Rekeyable Or Not
    Non-Rekeyable
  • Horizontal Clearance
    5/8 in
  • Resistance Features
    Corrosion Resistant
  • Includes
    (2) Keys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text