Specifications
Dimensions
- Height1-3/4 in
- Width1/2 in
Details
- ColorGold
- Grommet MaterialNo Grommet
- IncludesRing
- MaterialBrass
- Tag Or LabelTag
- UPC_NO71649510908
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)