Motion
8119DPF
8119DPF
Mi Item #03098039
MFR #8119DPF
Price$30.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8119DPF
Mi Item #03098039
MFR #8119DPF

Mfr description
8119DPF RESETTABLE CABLE LOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.61/each

Specifications

Dimensions

  • Cable Diameter
    5/16 in
  • Cable Length
    5 ft

Details

  • Cable Material
    Vinyl Coated Steel
  • Type
    Cable Lock
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)