Motion
1DLJ
Keyed Padlock - Open Shackle Padlock, Shackle Diameter: 5/16 in, Shackle Material: Steel, Body Material: Steel
MI ITEM #03098040
MFR #1DLJ
Price$22.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyed Padlock - Open Shackle Padlock, Shackle Diameter: 5/16 in, Shackle Material: Steel, Body Material: Steel
MI ITEM #03098040
MFR #1DLJ

Mfr description
1DLJ 1KEYED DIFF 1-3/4" LAM. PIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.81/each

Specifications

Dimensions

  • Body Width
    1-3/4 in
  • Horizontal Clearance
    3/4 in
  • Shackle Diameter
    5/16 in
  • Vertical Clearance
    2-1/2 in

Details

  • Body Material
    Steel
  • Color
    Silver
  • Covered Body Or Bumpers
    One Bumper
  • Finish Coating
    Laminated
  • Key Type
    Keyed Different
  • Number Of Pins
    4
  • Safety Features
    1-3/4in (44mm) Wide laminated steel body for superior strength, 2-1/2in (64mm) Shackle clearance for more uses, 4-pin cylinder for added pick resistance, Dual ball bearing locking for maximum pry resistance, Hardened steel shackle for extra cut resistance
  • Shackle Material
    Steel
  • Type
    Open Shackle Padlock
  • UPC_NO
    71649305757

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)