Motion
02834
Portable Ground Fault Circuit Interrupter (GFCI), Cord Length: 2ft, Plug Connector Size: NEMA 5-15
MI ITEM #03098068
MFR #02834
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Portable Ground Fault Circuit Interrupter (GFCI), Cord Length: 2ft, Plug Connector Size: NEMA 5-15
MI ITEM #03098068
MFR #02834

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
14880012-6 (02834) 12/3 2' 15A GFCI
  • Engineered to handle rugged conditions of any jobsite
  • Heavy-duty PVC jacket resists dirt, water, chemicals, oils and abrasion
  • Molded connector, heavy-duty strain relief and reinforced blades and pin
  • Manual test/reset buttons
  • Industrial-grade relays
  • Right angle for where space is at a premium
  • User Attachable GFCIs convert your extension cords, tools and equipment to add GFCI protection
  • All in-line and right angle GFCIs are weatherproof/rainproof
  • Color: OSHA Safety Yellow

Specifications

  • Nema Plug Configuration
    NEMA 5-15
  • Current
    15 A
  • Voltage
    120 V ac
  • Nema Receptacle Configuration
    NEMA 5-15
  • Cord Type
    SJTW
  • Number Of Receptacle Connectors
    1
  • Color
    Yellow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text