Motion
04112
2ft Converting Extension Cord or Generator Cord -
MI ITEM #03098070
MFR #04112
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2ft Converting Extension Cord or Generator Cord -
MI ITEM #03098070
MFR #04112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
04112 12/3 2' STW YEL TRI-SOURCE 04112-
  • Provides additional outlets for power distribution
  • Vinyl jacket resists moisture, abrasion, and prolonged exposure to sunlight
  • Reinforced blades help prevent accidental bending or breaking
  • Heavy-duty strain relief protects electrical connections resulting in longer cord life
  • Industry approvals: UL/cUL/ETL listed, meets OSHA requirements for outdoor use

Specifications

  • Cord Length
    2 ft
  • Nema Plug Configuration
    NEMA 5-15
  • Receptacle Connector Configuration
    (3) NEMA 5-15
  • Current
    15 A
  • Voltage
    125 V ac
  • Wire Gauge
    12 AWG
  • Number of Conductors
    3
  • Cord Type
    STW
  • Color
    Yellow
  • Additional Details
    Indoor/Outdoor
  • Height
    4
  • Length
    13.6
  • Nema Receptacle Configuration
    NEMA 5-15
  • Number Of Receptacle Connectors
    3
  • Quantity
    1
  • Weight
    10.10 lbs, 10.1
  • Width
    12.4
  • Wire Gauge Conductors
    12/3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought