Motion
08660
Automotive Booster Cable, Cable Length: 20ft, Cable Color: Red, Clamp Amperage Rating: 300A
MI ITEM #03098076
MFR #08660
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Booster Cable, Cable Length: 20ft, Cable Color: Red, Clamp Amperage Rating: 300A
MI ITEM #03098076
MFR #08660

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08660 500AMP 20' RED BOOSTER CAB
  • T-Prene® jacket remains flexible, even in extreme cold temperatures
  • Wire jacket material is oil-, chemical-, and water-resistant
  • Polar-Glo™ clamp is ergonomically designed so that it can be easily handled by everyone
  • Clamp identification includes: Color-coding, indent stamping and glow-in-the-dark labels
  • Energized clamp surfaces are shielded to avoid short circuits
  • Conductive clamp surfaces are recessed to prevent accidental contact
  • Made in the USA
  • Color: Red

Specifications

  • Cable Length
    20 ft
  • Cable Color
    Red
  • Clamp Amperage Rating
    300 A
  • Cable Insulation Material
    TPE
  • Clamp Material
    PVC Coated Steel
  • Cable Gauge
    4 AWG
  • Meets Industry Standards By
    RoHS, UL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text