1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
COLEMAN CABLE
08662
Automotive Booster Cable, Cable Length: 25ft, Cable Color: Red, Clamp Amperage Rating: 250A
MI ITEM #
03098077
MFR #
08662
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
COLEMAN CABLE 08662
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COLEMAN CABLE
08662
Automotive Booster Cable, Cable Length: 25ft, Cable Color: Red, Clamp Amperage Rating: 250A
MI ITEM #
03098077
MFR #
08662
Mfr description
08662 500AMP 25' RED BOOSTER CBL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Cable Length
25 ft
Details
Cable Color
Red
Cable Gauge
4 AWG
Cable Insulation Material
TPE
Clamp Amperage Rating
250 A
Clamp Material
PVC Coated Steel
Meets Industry Standards By
RoHS, UL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items