Motion
08666
Automotive Booster Cable, Cable Length: 16ft, Cable Color: Red, Clamp Amperage Rating: 350A
Mi Item #03098079
MFR #08666
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Booster Cable, Cable Length: 16ft, Cable Color: Red, Clamp Amperage Rating: 350A
Mi Item #03098079
MFR #08666

Mfr description
08666 500AMP 16' RED BOOSTER CBL
  • T-Prene® jacket remains flexible, even in extreme cold temperatures
  • Wire jacket material is oil-, chemical-, and water-resistant
  • Polar-Glo™ clamp is ergonomically designed so that it can be easily handled by everyone
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cable Length
    16 ft

Details

  • Cable Color
    Red
  • Cable Gauge
    4 AWG
  • Cable Insulation Material
    TPE
  • Clamp Amperage Rating
    350 A
  • Clamp Material
    PVC Coated Steel
  • Meets Industry Standards By
    RoHS, UL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)