Motion
09906
Outlet Adapter, Plug Connector Size: NEMA 5-15, Receptacle Connector Size: NEMA 5-15, Current: 15A
MI ITEM #03098080
MFR #09906
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Outlet Adapter, Plug Connector Size: NEMA 5-15, Receptacle Connector Size: NEMA 5-15, Current: 15A
MI ITEM #03098080
MFR #09906

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Color
    Orange
  • Current
    15 A
  • Nema Plug Configuration
    NEMA 5-15
  • Nema Receptacle Configuration
    NEMA 5-15
  • Number Of Receptacle Connectors
    3
  • Receptacle Connector Configuration
    (3) NEMA 5-15
  • Voltage
    125 V ac

Overview

Mfr description
09906 COLEMAN TRIP OUTLET ADAPTER
  • Solid molded PVC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought