1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GENERAL WORK PRODUCTS
PPFB1/2
Barrier Rope - Polypropylene Material, Black Color, 600 ft Length, 3780 lbs Tensile Strength
MI ITEM #
03098144
MFR #
PPFB1/2
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Facility Safety
Signs, Labels and Traffic Control
Traffic and Crowd Control
GENERAL WORK PRODUCTS PPFB1/2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GENERAL WORK PRODUCTS
PPFB1/2
Barrier Rope - Polypropylene Material, Black Color, 600 ft Length, 3780 lbs Tensile Strength
MI ITEM #
03098144
MFR #
PPFB1/2
Mfr description
1/2 X 600 BLACK POLY ROPE
Available colors: Yellow, Yellow/Yellow/Black
Additional sizes and colors available to special order
Standard reels of 300 ft., 600 ft., 1,200 ft. and 2,400 ft.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
600 ft
Tensile Strength
3780 lbs
Details
Color
Black
Material
Polypropylene
Product Type
Barrier Rope & Chain
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items