Motion
PPF1/2Y
Barrier Rope - Polypropylene Material, Yellow Color, 600 ft Length, 3780 lbs Tensile Strength
Mi Item #03098147
MFR #PPF1/2Y
Price$130.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Barrier Rope - Polypropylene Material, Yellow Color, 600 ft Length, 3780 lbs Tensile Strength
Mi Item #03098147
MFR #PPF1/2Y

Mfr description
1/2 X 600 YELLOW POLY ROPE
  • Available colors: Yellow, Yellow/Yellow/Black
  • Additional sizes and colors available to special order
  • Standard reels of 300 ft., 600 ft., 1,200 ft. and 2,400 ft.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$130.45/each

Specifications

Dimensions

  • Height
    10
  • Length
    15, 600 ft
  • Tensile Strength
    3780 lbs
  • Weight
    25.95
  • Width
    15

Details

  • Color
    Yellow
  • Material
    Polypropylene
  • Product Type
    Barrier Rope & Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)