1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GENERAL WORK PRODUCTS
PPF3/1612Y
Barrier Rope - Polypropylene Material, Yellow Color, 1200 ft Length, 650 lbs Tensile Strength
Mi Item #
03098164
MFR #
PPF3/1612Y
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Facility Safety
Signs, Labels and Traffic Control
Traffic and Crowd Control
GENERAL WORK PRODUCTS PPF3/1612Y
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GENERAL WORK PRODUCTS
PPF3/1612Y
Barrier Rope - Polypropylene Material, Yellow Color, 1200 ft Length, 650 lbs Tensile Strength
Mi Item #
03098164
MFR #
PPF3/1612Y
Mfr description
3/16 X 1200 POLY ROPE
Available colors: Yellow, Yellow/Yellow/Black
Additional sizes and colors available to special order
Standard reels of 300 ft., 600 ft., 1,200 ft. and 2,400 ft.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
1200 ft
Tensile Strength
650 lbs
Details
Color
Yellow
Material
Polypropylene
Product Type
Barrier Rope & Chain
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items