Motion
PPF3/16Y
Barrier Rope - Polypropylene Material, Yellow Color, 600 ft Length, 650 lbs Tensile Strength
MI ITEM #03098165
MFR #PPF3/16Y
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Barrier Rope - Polypropylene Material, Yellow Color, 600 ft Length, 650 lbs Tensile Strength
MI ITEM #03098165
MFR #PPF3/16Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3/16 POLYPROPELENE ROPE 600
  • Available colors: Yellow, Yellow/Yellow/Black
  • Additional sizes and colors available to special order
  • Standard reels of 300 ft., 600 ft., 1,200 ft. and 2,400 ft.
  • 1/4″ through 3/4″ on reels

Specifications

  • Length
    600 ft
  • Color
    Yellow
  • Material
    Polypropylene
  • Tensile Strength
    650 lbs
  • Product Type
    Barrier Rope & Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text