1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GENERAL WORK PRODUCTS
PPF3/4Y
Barrier Rope - Polypropylene Material, Yellow Color, 600 ft Length, 7650 lbs Tensile Strength
Mi Item #
03098169
MFR #
PPF3/4Y
Price
$278.48
/each
Qty
Add to Cart
Previous Page
Home
Safety
Facility Safety
Signs, Labels and Traffic Control
Traffic and Crowd Control
GENERAL WORK PRODUCTS PPF3/4Y
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GENERAL WORK PRODUCTS
PPF3/4Y
Barrier Rope - Polypropylene Material, Yellow Color, 600 ft Length, 7650 lbs Tensile Strength
Mi Item #
03098169
MFR #
PPF3/4Y
Mfr description
3/4 X 600 YELLOW POLY ROPE
Available colors: Yellow, Yellow/Yellow/Black
Additional sizes and colors available to special order
Standard reels of 300 ft., 600 ft., 1,200 ft. and 2,400 ft.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$278
.48
/each
Add to Cart
Specifications
Dimensions
Length
600 ft
Tensile Strength
7650 lbs
Details
Color
Yellow
Material
Polypropylene
Product Type
Barrier Rope & Chain
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items