1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AJAX TOOL WORKS, INC.
394
Chisel - 1-3/8 in Cutting Width, 7 in OAL
MI ITEM #
03098182
MFR #
394
Your Price
$18.49
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Punches, Chisels and Engravers
Chisels
AJAX TOOL WORKS, INC. 394
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AJAX TOOL WORKS, INC.
394
Chisel - 1-3/8 in Cutting Width, 7 in OAL
MI ITEM #
03098182
MFR #
394
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$18.49
/each
(List
$21.26
)
Qty
Add to Cart
Overview
Mfr description
394 ANGLE CHISEL, 7" CLECO
Specifications
Chisel Type
Angle
Cutting Width
1-3/8 in
Overall Length
7 in
Weight
0.400 lbs
Blade Width
1-3/8 in, 34.90 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data