Motion
CTW-10-01-1014

MAURITZON INC
CTW-10-01-1014

Water-Resistant Tarp - Canvas, 14 ft Long, 10 ft Wide
MI ITEM #03098196
MFR #CTW-10-01-1014
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAURITZON INC
CTW-10-01-1014

Water-Resistant Tarp - Canvas, 14 ft Long, 10 ft Wide
MI ITEM #03098196
MFR #CTW-10-01-1014

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CTW-10-01-1014 10X14 10OZ CANVAS TARP
  • Protect or conceal your equipment or supplies while eliminating condensation.
  • Canvas tarpaulins are water-resistant, yet, breathable and strong.
  • All double-stitched seams and hems with brass tie-down grommets spaced approximately 24" apart all around.
  • Please note: tarpaulins may actually finish 3-5% less in size for cut-sized.

Specifications

  • Length
    14 ft
  • Width
    10 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text