Motion
RT-15
Rubber Tie Downs - Rubber, 15 in Length, S Hook On Fitting End
Mi Item #03098209
MFR #RT-15
Price$1.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rubber Tie Downs - Rubber, 15 in Length, S Hook On Fitting End
Mi Item #03098209
MFR #RT-15

Mfr description
RT-15 RUBBER-STRAP-15"W/
  • EPDM-molded rubber straps for fastening tarpaulins or similar products and for securing various loads
  • Length based on rubber only
  • “S” hooks are 0.172” diameter, C-1019 silicone kilned hard temper galvanized wire, dry wax coated to protect from rust
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.97/each

Specifications

Dimensions

  • Overall Length
    15 in
  • Sling Length
    15 in
  • Tensile Strength
    1500 psi

Details

  • End Fitting Type
    S Hook
  • Material
    EPDM
  • Strap Material
    EPDM
  • Tie Down Strap Type
    Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)