Motion
RT-21
Rubber Tie Downs - Rubber, 21 in Length, S Hook On Fitting End
MI ITEM #03098210
MFR #RT-21
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rubber Tie Downs - Rubber, 21 in Length, S Hook On Fitting End
MI ITEM #03098210
MFR #RT-21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RT-21 RUBBER-STRAP-21"W/
  • EPDM-molded rubber straps for fastening tarpaulins or similar products and for securing various loads
  • Length based on rubber only
  • “S” hooks are 0.172” diameter, C-1019 silicone kilned hard temper galvanized wire, dry wax coated to protect from rust
  • Straps should not be stretched more than 50% their original length, check straps for stated safe maximum stretch
  • Straps should be discarded if abraded, cut or cracked
  • Straps should not be substituted as the primary tie-down method for the load

Specifications

  • Tie Down Strap Type
    Rubber
  • End Fitting Type
    S Hook
  • Overall Length
    21 in
  • Strap Material
    EPDM
  • Tensile Strength
    1500 psi
  • Material
    EPDM
  • Sling Length
    21 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text