1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
450L075US
L, 0.3750 in Pitch, 1143 mm Pitch Length, 0.7500 in Width, 120 Teeth, Chloroprene Material
MI ITEM #
03098215
MFR #
450L075US
Price
$83.42
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 450L075US
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
450L075US
L, 0.3750 in Pitch, 1143 mm Pitch Length, 0.7500 in Width, 120 Teeth, Chloroprene Material
MI ITEM #
03098215
MFR #
450L075US
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$83.42
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Length
1143 mm
Overall
Width
0.7500 in
Pitch
0.3750 in
Pitch Length
1143 mm
Details
Belt Type
L
Material
Chloroprene
Number Of
Teeth
120
Overview
Mfr description
450L075US TIMING BELT - MEGAPOWER
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought