Motion
48-42-5311

MILWAUKEE TOOL
48-42-5311

Toothed Jig Saw Blade - T-Shank, Bi-Metal Cutting Material, 10 TPI, Largest Blade Length: 4.0000 in
MI ITEM #03098220
MFR #48-42-5311
Price$20.11/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-42-5311

Toothed Jig Saw Blade - T-Shank, Bi-Metal Cutting Material, 10 TPI, Largest Blade Length: 4.0000 in
MI ITEM #03098220
MFR #48-42-5311

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$20.11/bx

Specifications

Dimensions

  • Blade Length
    4 in
  • Largest Blade Length
    4.0000 in
  • Length
    4.0000 in
  • Teeth Per Inch
    10
  • Thickness
    1.7500 in
  • Weight
    0.07 lb
  • Width
    9/32 in

Details

  • Back Material
    Carbon Steel
  • Blade Material
    Bi-metal
  • Blade Type
    Jig Saw T-Shank
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Includes
    (5) Bi-Metal Jig Saw Blades
  • Manufacturer Upc Number
    045242139095
  • Material Grade
    Wood
  • Number Of Teeth
    40
  • Pitch Pattern
    Constant
  • Progressive Blade Tooth Spacing
    No
  • Shank Type
    T-Shank
  • Tpi
    10
  • UPC_NO
    045242139095

Overview

Mfr description
48-42-5311 BLADE,RECIP.SAW,JIG 5/P
  • Longer life: bi-metal construction lasts longer than high-speed steel and carbon blades
  • Fast cuts: tooth shape and sharpness permit very fast, clean cutting in wood
  • Versatile: fits any jig saw that accepts a T-shank blade
  • 5 Blades per package

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought