Motion
61976 MA

SKF
61976 MA

Radial/Deep Groove Ball Bearing - Straight Bore, 380 mm ID, 520 mm OD, 65 mm Width, Open, Without Snap Ring
Mi Item #03098243
MFR #61976 MA
Price$28,316.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
61976 MA

Radial/Deep Groove Ball Bearing - Straight Bore, 380 mm ID, 520 mm OD, 65 mm Width, Open, Without Snap Ring
Mi Item #03098243
MFR #61976 MA

Mfr description
61976 MA
  • Deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28,316.77/each

Specifications

Dimensions

  • Bore Diameter  
    380 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    4 mm
  • Inner Ring Width
    65 mm
  • Outside Diameter  
    520 mm
  • Overall Width  
    65 mm
  • Precision Rating
    ABEC 1
  • Weight
    123.9 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Description
    61976 MA
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 61976 MA is a 380 mm bore radial/deep groove ball bearing with 520 mm OD, 65 mm width, straight design, open type.
  • Manufacturer Catalog Number
    61976 MA
  • Manufacturer Upc Number
    7316577122148
  • Max Rpm
    2400 rpm
  • Operating Temperature Range
    -40 to 212 °F °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    75985 lbf
  • Radial Static Load Capacity
    121397 lbf
  • Seal Type
    Open
  • Series
    619
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577122148
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)