Motion
T025180
Air Drill - Reversible, Pistol Grip Handle, Chuck Size 3/8 in, Horsepower 0.5 hp, 2600 rpm Maximum Speed
Mi Item #03098293
MFR #T025180
Price$361.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Drill - Reversible, Pistol Grip Handle, Chuck Size 3/8 in, Horsepower 0.5 hp, 2600 rpm Maximum Speed
Mi Item #03098293
MFR #T025180

Mfr description
CP789R-26 3/8 DRILL REV. 2600 RPM
  • Thermoplastic rubber handle grip for better operator comfort
  • Teasing trigger allowing more control to start holes
  • Industrial quality Jacobs chuck and gearbox for high durability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$361.52/each

Specifications

Dimensions

  • Chuck Size
    3/8 in
  • Inlet Size
    1/4 NPTF in
  • Overall Length
    178 mm
  • Tool Weight
    2-1/2 lb

Details

  • Air Consumption
    7.5 cfm
  • Air Pressure
    90 psi
  • Chuck Style
    Keyed
  • Clutch Adjustability
    Non-Adjustable Clutch
  • Handle Style
    Pistol Grip
  • Horsepower
    0.5 hp
  • Manufacturer Upc Number
    15451519896
  • Material
    Aluminum
  • Maximum Speed
    2600 rpm
  • Power Rating
    1/2 hp
  • Reversible
    Reversible
  • UPC_NO
    015451519896
  • Variable Speed
    Variable Speed Not Included
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)