Motion
T019704
Air Die Grinder - Collet Size 0.25 in, Maximum Speed 24000 rpm
Mi Item #03098295
MFR #T019704
Price$230.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Die Grinder - Collet Size 0.25 in, Maximum Speed 24000 rpm
Mi Item #03098295
MFR #T019704

Mfr description
CP860 1/4 DIE GRINDER
  • Adjustable speed regulator
  • Excellent for cleaning tires, moldings, porting, relieving engines, and general high-speed polishing and grinding
  • 1/4” collet, 1/4” NPTF air inlet, 3/8” minimum hose size
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$230.62/each

Specifications

Dimensions

  • Collet Size
    0.25 in
  • Inlet Size
    0.25 in
  • Minimum Hose Size
    0.3800 in
  • Overall Length
    5.70 in

Details

  • Accepts Grinding Wheel
    No
  • Air Consumption @ Load
    21 cfm
  • Air Inlet
    1/4 in
  • Exhaust Type
    Rear
  • Horsepower
    0.50 hp
  • Includes
    Wrench Spanner, Air Die Grinder
  • Manufacturer Upc Number
    15451197049
  • Maximum Speed
    24000 rpm
  • Power Rating
    400 W
  • Throttle Style
    Lever Throttle
  • UPC_NO
    015451197049
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)