Motion
CP9356
1/8 Inch X19 Air Needle Scaler, Stroke 1.13 in / 28.6 mm, Bore Diameter 1 in / 25.4 mm - 4600 Blow Per Minute
MI ITEM #03098297
MFR #CP9356
Price$720.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8 Inch X19 Air Needle Scaler, Stroke 1.13 in / 28.6 mm, Bore Diameter 1 in / 25.4 mm - 4600 Blow Per Minute
MI ITEM #03098297
MFR #CP9356

Mfr description
CP9356 NS NEEDLE SCALER
  • Sturdy and simple design for wide range of applications
  • Easy to convert into a weld flux chipping hammer
  • Ideal tool for de-rusting and de-painting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$720.30/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Inlet size
    3/8 in
  • Needle Diameter
    1/8 in
  • Needle Length
    1-1/8 in
  • Overall Length
    17 in
  • Tool Weight
    13.8 lb

Details

  • Air Consumption
    13.9 cfm
  • Air Pressure
    90 psi
  • Handle Style
    Straight
  • Handle Type
    Straight
  • Impact Rate
    4600 bpm
  • Includes Needles
    Needles Included
  • Number of Needles
    19
  • Number Of Pieces
    1
  • Power Source
    Air

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)