Motion
00025041
Cooler, Wire Rack
MI ITEM #03098308
MFR #00025041
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cooler, Wire Rack
MI ITEM #03098308
MFR #00025041

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
25041 WIRE RACK FOR ROUND BODY
  • Rugged, heavy-duty wire cooler rack for truck mounting
  • Fits all round coolers sized 2 to 5 gallons
  • Heavy-gauge wire with welded joints
  • Adjustable heavy-duty 1/2” webbed cinch strap with metal buckle keeps cooler firmly in rack
  • Allows placement of cooler at right height for easy access to cup filling

Specifications

  • Type
    Truck Rack Wire
  • Body Material
    Metal
  • For Use With
    Igloo 2/3/5 gal Beverage Coolers
  • Material
    Steel
  • Color
    Silver

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought