Motion
03E-104
Coll-O-Crimp Hose End - Carbon steel Material, 3/16 in Hose ID
MI ITEM #03098705
MFR #03E-104
Your Price$52.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coll-O-Crimp Hose End - Carbon steel Material, 3/16 in Hose ID
MI ITEM #03098705
MFR #03E-104

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$52.28/each(List $60.12)

Overview

Mfr description
03E-104 COLL-O-CRIMP CPLG

Specifications

  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Hose Inside Diameter
    3/16 in
  • Material
    Carbon steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text