Specifications
Dimensions
- End 1 Size1/4 in
- End 2 Size1/4 in
- End 3 Size1/4 in
Details
- Adapter TypeCompression Tee
- Description Keyword1/4 in x 1/4 in x 1/4 in Push Connect Union Tee
- End 1 StylePush to Connect
- End 2 StylePush to Connect
- End 3 StylePush to Connect
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)