Motion
1168PX8X4
Weatherhead Push-Connect Swivel Straight Adapter
MI ITEM #03098760
MFR #1168PX8X4
List Price$34.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Push-Connect Swivel Straight Adapter
MI ITEM #03098760
MFR #1168PX8X4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34.33/each for your price

Overview

Mfr description
1168PX8X4 PUSH CONNECT
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Angle
    180 °
  • Adapter Type
    Straight Adapters
  • End 1 Style
    Push to Connect
  • Both Ends Style/Type
    Push to Connect X NPTF
  • Manufacturer Upc Number
    757522876858
  • End 2 Style
    NPTF
  • End 2 Size
    1/4 in
  • End 2 Thread
    1/4 IN
  • Material
    Brass
  • Max Operating Temperature
    160 °F
  • Maximum Operating Pressure
    250 psi
  • Height
    0.87 in
  • Width
    0.87 in
  • Length
    1.16 in
  • Weight
    0.02 lb
  • Body Material
    Brass
  • Description Keyword
    Push to Connect x 1/4 in 1/4 IN NPTF
  • End 1 Type
    Push to Connect
  • End 2 Type
    NPTF
  • Manufacturer Catalog Number
    1168PX8X4
  • Working Pressure
    250 psi
  • Fitting Shape
    180 °
  • Overall Length
    1.16 in
  • Series
    Push

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text