Motion
1168X10MX8PT
USA Sealing Push Connect Field Attachable Hose Fittings Male Connector - 180 °, Brass Material
MI ITEM #03098762
MFR #1168X10MX8PT
List Price$27.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Push Connect Field Attachable Hose Fittings Male Connector - 180 °, Brass Material
MI ITEM #03098762
MFR #1168X10MX8PT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$27.36/each for your price

Overview

Mfr description
1168X10MX8PT PUSH CONNECT
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Fitting Shape
    180 °
  • Adapter Type
    Male Connector
  • Body Material
    Brass
  • Max Operating Temperature
    160 °F
  • Series
    Push
  • Working Pressure
    250 psi
  • Overall Length
    0.98 in
  • Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text