Motion
1169X10MX8PTS
USA Sealing Swivel Male Elbow - Brass
Mi Item #03098768
MFR #1169X10MX8PTS
Price$39.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Swivel Male Elbow - Brass
Mi Item #03098768
MFR #1169X10MX8PTS

Mfr description
1169X10MX8PTS PUSH CONNECT
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.51/each

Specifications

Dimensions

  • Hex Size
    22.000 mm

Details

  • Adapter Type
    Elbow Adapters
  • Both Ends Style/Type
    Push Connect Fitting
  • End 1 Style
    BSPT
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)