Motion
1869X6X6
Air Brake Quick Connect to Male Pipe Straight 90° Elbow - 90 °, Brass Material
MI ITEM #03098808
MFR #1869X6X6
Your Price$17.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Brake Quick Connect to Male Pipe Straight 90° Elbow - 90 °, Brass Material
MI ITEM #03098808
MFR #1869X6X6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17.91/each(List $24.73)

Overview

Mfr description
1869X6X6 QUICK CONNECT
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Fitting Shape
    90 °
  • Adapter Type
    90° Elbow
  • Body Material
    Brass
  • Max Operating Temperature
    200 °F
  • Min Operating Temperature
    -40 °F
  • Series
    Push
  • Working Pressure
    150 psi
  • Overall Length
    1.34 in
  • Standards Met
    SAE AA0302
  • Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text