Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing 430 U Series Coll-O-Crimp - 1/2 in Flanged x Line/Hose/Tube
MI ITEM #03098857
MFR #43008U-G41

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
43008U-G41 COLL-O-CRIMP CPLG
  • Low carbon steel
  • Can be used with Caterpillar, John Deere, and many major manufacturers of heavy equipment.
  • Excellent selection of no-skive hose ends.

Specifications

  • Adapter Type
    Split Flange 45° Elbow
  • End 1 Style
    Flanged
  • End 1 Size
    1/2 in
  • End 2 Style
    Line/Hose/Tube
  • Both Ends Style/Type
    Flanged X Line/Hose/Tube
  • Inside Diameter
    0.340 in
  • Description Keyword
    1/2 in Flanged x Line/Hose/Tube

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought