Motion
75701
USA Sealing Eaton Weatherhead 757 E Sery Crimp Hose Fitting Bump O-ring Port Adapter w/ Port - 3/8 in 5/8-18 MPT x Line/Hose/Tube, Carbon Steel
Mi Item #03098968
MFR #75701
Price$54.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Eaton Weatherhead 757 E Sery Crimp Hose Fitting Bump O-ring Port Adapter w/ Port - 3/8 in 5/8-18 MPT x Line/Hose/Tube, Carbon Steel
Mi Item #03098968
MFR #75701

Mfr description
75701 BUMPED TUBE O-RING SERVICE POR
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.04/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • Hex Size
    0.750 in
  • Hose Inside Diameter
    0.3750 in
  • Length
    2.0200 in
  • Overall Length
    2.0200 in

Details

  • Adapter Type
    Bump O-Ring Port Adapter w/ Port
  • Body Material
    Carbon Steel
  • Both Ends Style/Type
    MPT X Line/Hose/Tube
  • Description Keyword
    3/8 in 5/8-18 MPT x Line/Hose/Tube
  • End 1 Style
    MPT
  • End 1 Thread
    5/8-18
  • End 2 Style
    Line/Hose/Tube
  • Fitting Material
    Carbon Steel
  • Material
    Carbon Steel
  • Plating
    Dura-Kote
  • Shape
    Straight
  • Type
    Coupling Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)