Motion
75704
USA Sealing Eaton Weatherhead 757 E Series Crimp Hose Fittings Bump O-Ring Port Adapter w/ Port - 5/8 in 7/8-14 MPT x Line/Hose/Tube
MI ITEM #03098972
MFR #75704
List Price$59.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Eaton Weatherhead 757 E Series Crimp Hose Fittings Bump O-Ring Port Adapter w/ Port - 5/8 in 7/8-14 MPT x Line/Hose/Tube
MI ITEM #03098972
MFR #75704

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$59.09/each for your price

Overview

Mfr description
75704 BUMPED TUBE O-RING SERVICE POR
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Bump O-Ring Port Adapter w/ Port
  • End 1 Style
    MPT
  • End 1 Size
    5/8 in
  • End 1 Thread
    7/8-14
  • End 2 Style
    Line/Hose/Tube
  • Hex Size
    1 in
  • Both Ends Style/Type
    MPT X Line/Hose/Tube
  • Description Keyword
    5/8 in 7/8-14 MPT x Line/Hose/Tube

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text