Motion
75706E-758
Weatherhead 757 E Series Crimp Hose Fittings Male Rigid Compression Fitting
MI ITEM #03098976
MFR #75706E-758
List Price$67.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 757 E Series Crimp Hose Fittings Male Rigid Compression Fitting
MI ITEM #03098976
MFR #75706E-758

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$67.42/each for your price

Overview

Mfr description
75706E-758 COLL-O-CRIMP CPLG
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • End Gender
    Male
  • Material
    Carbon Steel
  • Compatible Hose Series
    H757
  • Connection 1 Short Name
    SAE
  • Connection 2 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    1.5 in
  • Description Keyword
    1/2 in SAE x Male
  • Length
    2.71 in
  • Overall Length
    2.71 in
  • Manufacturer Catalog Number
    75706E-758
  • Manufacturer Upc Number
    757522082730
  • UPC_NO
    757522082730
  • Finish
    DURA-KOTE
  • Application
    Used with R134a and R12 applications. Ideal for heavy duty truck use as well as industrial and automotive applications.
  • End 1 Size
    3/4 in
  • End 1 Thread
    3/4-16
  • Hex Size
    0.75 in
  • End 1 Style
    SAE
  • Height
    0.88 in
  • Angle
    180 °
  • Weight
    0.20 lb
  • Product Types
    Hose Fittings
  • Color
    DURA-KOTE
  • End 2 Type
    Line/Hose/Tube
  • Overall Weight
    0.20 lb
  • For Use With
    H757
  • End 1 Type
    SAE
  • End 2 Thread
    Line/Hose/Tube
  • Hose Dash Size
    -6
  • Width
    0.88 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text