Motion
75708E-Z51
Weatherhead 757 E Series Crimp Hose Fittings Bumped Tube O-Ring Female Swivel
MI ITEM #03099008
MFR #75708E-Z51
List Price$31.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 757 E Series Crimp Hose Fittings Bumped Tube O-Ring Female Swivel
MI ITEM #03099008
MFR #75708E-Z51

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$31.89/each for your price

Overview

Mfr description
75708E-Z51 COLL-O-CRIMP CPLG
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • End Gender
    Female
  • Material
    Carbon Steel
  • Compatible Hose Series
    H757
  • Connection 1 Short Name
    ORB
  • Connection 2 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    1.88 in
  • Length
    3.09 in
  • Overall Length
    3.09 in
  • Manufacturer Catalog Number
    75708E-Z51
  • Manufacturer Upc Number
    725975655634
  • UPC_NO
    725975655634
  • Finish
    DURA-KOTE
  • Application
    Used with R134a and R12 applications. Ideal for heavy duty truck use as well as industrial and automotive applications.
  • End 1 Size
    7/8 in
  • End 1 Thread
    7/8-14
  • Hex Size
    1.06 in
  • Height
    1.06 in
  • Angle
    180 °
  • Outer Diameter
    1.06 in
  • Weight
    0.23 lb
  • Product Types
    Hose Fittings
  • Color
    DURA-KOTE
  • End 2 Type
    Line/Hose/Tube
  • Overall Weight
    0.23 lb
  • For Use With
    H757
  • Compatible Tube Outer Diameter
    0.63 in
  • End 1 Type
    ORB
  • Hose Dash Size
    -8
  • Width
    1.06 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text