Motion
75708E-Z59
Weatherhead 757 E Series Crimp Hose Fittings Bumped Tube O-Ring Female Swivel with R134a Service Port
MI ITEM #03099010
MFR #75708E-Z59
List Price$56.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 757 E Series Crimp Hose Fittings Bumped Tube O-Ring Female Swivel with R134a Service Port
MI ITEM #03099010
MFR #75708E-Z59

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$56.03/each for your price

Overview

Mfr description
75708E-Z59 COLL-O-CRIMP CPLG
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Bump Tube O-Ring Swvl with Port
  • End Gender
    Female
  • Material
    Carbon Steel
  • Compatible Hose Series
    H757
  • Connection 1 Short Name
    FPT
  • Connection 2 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    3 in
  • Description Keyword
    1/2 in 3/4-16 FPT x 13/32 in Line/Hose/Tube
  • Length
    4.28 in
  • Overall Length
    4.28 in
  • Manufacturer Catalog Number
    75708E-Z59
  • Manufacturer Upc Number
    725975499771
  • UPC_NO
    725975499771
  • Finish
    DURA-KOTE
  • Application
    Used with R134a and R12 applications. Ideal for heavy duty truck use as well as industrial and automotive applications.
  • End 1 Size
    3/4 in
  • End 1 Thread
    3/4-16
  • Hex Size
    0.875 in
  • End 1 Style
    FPT
  • Height
    0.88 in
  • Angle
    90 °
  • Weight
    0.22 lb
  • Product Types
    Hose Fittings
  • Color
    DURA-KOTE
  • End 2 Type
    Line/Hose/Tube
  • Overall Weight
    0.22 lb
  • For Use With
    H757
  • Compatible Tube Outer Diameter
    0.5 in
  • End 1 Type
    FPT
  • End 2 Size
    13/32 in
  • Hose Dash Size
    -8
  • Width
    0.88 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text